Shop All Trampolines
Jumporange
JumpOrange JOK-Bee06 Lil Kiddo Busy Bee Bounce House
Mfr # JOK-Bee06
Zoro # G103752216
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jumporange
- MFR # JOK-Bee06
- Zoro # G103752216
- UPC # 854489005533
- Country of Origin China
- Category Trampolines
Description
Keep your child as busy as a bee with this JumpOrange bounce house, buzzing with hours of fun bouncing capability. Designed for small children, this Busy Bee bounce castle is lightweight and easy to clean, crafted with pure fire-resistant PVC vinyl.
Features:- Lightweight
- Easy to clean
- Hours of group play in your own back yard
- Brand: JumpOrange
- Colors: Blue/red/yellow/brown/grey
- Weight capacity: 120 pounds
- Age recommendation: 1 and up
- Accessories: Blower, stakes, repair kit
- Weight: 33 pounds
- Materials: 100-percent fire-resistant PVC vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gas Engine, Toro Dingo, 23.5 HP (PA-CH730-3214)
- FUSION Fusion MS-RA70i Marine AM/FM/Bluetooth Stereo (010-01516-01)
- MR HEATER 15FT PROPANE APPLIANCE EXT HOSE ASSEM (F271474)
- DB ELECTRICAL Fuel Pump for Kubota M105SC, M105SDS, M105SDSF, M105SDSL, M105SDT (1903-3032)
- JUMPORANGE JumpOrange JOK-OCT12 Kiddo Octopus Jump N Slide Fun House (JOK-OCT12)
- KIDWISE KIDWISE KW-ARC II Arc Arena Ii Sport Bouncer (KW-ARC II)
- SERENELIFE 40" Foldable Spring Mini Trampoline With (SLSPT438)
- KIDWISE KIDWISE SSD-PLAY-04.V2 My Little Playhouse Bouncer (SSD-PLAY-04.V2)
- JUMPKING Jumpking PAD15-10G 15 ft. x 10 in. Wide Safety Pad Green (PAD15-10G)
- JUMPKING Jumpking HWSPT Trampoline Spring Pulling Tool (HWSPT)
- JUMPKING Jumpking HWEPC11.2-38 11.2 mm x 38 mm Enclosure Pole Cap (HWEPC11.2-38)
- Jumporange Trampolines