JumpOrange JOH-Safari13 Duralite 13 x 13 ft. Safari Party House
Mfr # JOH-Safari13
Zoro # G103742712
Product Information
- Brand Jumporange
- MFR # JOH-Safari13
- Zoro # G103742712
- UPC # 854489005038
- Country of Origin China
- Category Trampolines
Description
JumpOrange Inflatable Products is a fun way for adult to interact with kids, and a fun exercise that kids will enjoy over electronic devices. It is also a perfect piece of attraction that takes any birthday parties, family gathering, and company event into a whole new level of FUN. In addition, our products are made by commercial strength, lead free and fire retardant Vinyl. Comparing with traditional Nylon material, Vinyl is up to 5 times stronger for its tear strength, will not fade in color due to long UV exposure and will not wear out over time causing the loss of inflation. Its water resistant feature prevents mold from penetrating through the material and can be easily clean to ensure the health of all users. We have consistently to develop and master the combination of safety, user experience, and innovation, leaving you to truly enjoy the “FUN” part with a confident of safety.
Features- Fun "Safari" Design
- Extra Large Jumping Area
- Sun Shade
- Entrance Ramp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING 5.5” Wall Thermometer Display, Decorative Indoor/Outdoor Temperature and Hygrometer Humidity Gauge (804480XIE)
- MTD Gear-Worm 30T Lh (917-04381)
- MI-T-M Nozzle (18-0294)
- FORTEX FORTIFLEX Pail Utility Blue 8Qt (N400-8 BLUE)
- JUMPORANGE JumpOrange JOK-OCT12 Kiddo Octopus Jump N Slide Fun House (JOK-OCT12)
- JUMPORANGE JumpOrange JOK-Bee06 Lil Kiddo Busy Bee Bounce House (JOK-Bee06)
- SERENELIFE Jumping Fun Sports Trampoline, Kids Size (SLSPT365)
- SERENELIFE Sports Exercise Spring-Less Kid Size Trampoline (SLELT367)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- SKYBOUND 14 Foot Trampoline Net (NETJZ-1408ST0000)
- JUMPKING Jumpking HWEPC11.2-38 11.2 mm x 38 mm Enclosure Pole Cap (HWEPC11.2-38)
- Jumporange Trampolines