Shop All Trampolines
Jumpking
Jumpking PAD15JP5-10G 15 ft. Green Safety Pad for 5 Poles 10 in. Wide
Mfr # PAD15JP5-10G
Zoro # G703946930
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jumpking
- MFR # PAD15JP5-10G
- Zoro # G703946930
- UPC # 702730583074
- Country of Origin China
- Category Trampolines
Description
This trampoline safety pad is for use on 15 ft. trampolines with 5 poles that use 5.5 inch springs.
Features- Green pad
- Trampoline pad has 5 pole holes
- Vinyl top material with polyethylene bottom lining
- Pad Hole
- Color: Green
- Poles: 5
- Green Safety Pad Size: 15'
- Size: 10"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM Finley 25 in H X 1465 in W X 1465 in D Resin Tall Tapered Planter Casper White (FPS2509)
- ECHO Replacement Bar, 18 in.L, 72 Links (18F0LD3372C)
- KOHLER Kit Carburetor Complete (24 853 305-S)
- MSI 0.25 Cu. Ft. 0.5 In. 10 Lbs. Saphire Blue Round Fireglass Rock (ZOR-FIRGLS-0110)
- JUMPKING Jumpking HWEPC10.5-32S4 10.5 mm x 32 mm Enclosure Pole Cap - Set of 4 (HWEPC10.5-32S4)
- JUMPKING Jumpking NET15-JP6-7JK 15 ft. Enclosure Netting with 6 Poles & 7 in. Springs with Jump King Logo (NET15-JP6/7JK)
- JUMPKING Jumpking HWSPT Trampoline Spring Pulling Tool (HWSPT)
- JUMPKING Jumpking PAD15-10G 15 ft. x 10 in. Wide Safety Pad Green (PAD15-10G)
- JUMPKING Jumpking HWEPC11.2-38 11.2 mm x 38 mm Enclosure Pole Cap (HWEPC11.2-38)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- TOYOPIA Princess Enchanted Castle With Slide Bounce House (TO87410)
- Jumpking Trampolines