Shop All Diagnostic and Monitoring Instruments and Supplies
Jumpking
Jumpking BZHX7.5-FSLGS6 7.5 ft. Foam Sleeve for Leg Green - Set of 6
Mfr # BZHX7.5-FSLG/S6
Zoro # G003983444
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jumpking
- MFR # BZHX7.5-FSLG/S6
- Zoro # G003983444
- UPC # 702730587041
- Country of Origin China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
We provide toys and games to create a new dream world. We are designing, developing and manufacturing high quality, innovative toys and games around the world. We are leading game innovators recognized for our creative products, high caliber and commitment to those with whom we do business. We offer the highest quality products that bring people together to learn and create.
Features- Foam sleeve for leg
- Set of 6
- Color: Green
- Size: 7.5 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 16 gal., Red PK6 (8716)
- ALCO Rear Wheel Bearing (269)
- COLGATE Baking Soda & Peroxide Whitening Frosty Mint Toothpaste 6 oz., PK24 (151089)
- LIFESECURE Emergency Preparedness Rolling Backpack, Kit, Nylon Case (60345)
- EVAC-CHAIR Rescue Mat, 660 lb, 24 In W, 83 In L (220M)
- MAXTEC Test Lung, Up to 600mL, 230g (R500P19)
- AEROLOCK AeroLock: VATS Interrogator (VAT1) (AER-VAT1)
- TAYLOR Taylor Digital 13.5 in. Bath Scale (Taylor-7407)
- SYLVANIA Sylvania QHE 4X32T8/UNV ISN-SC32 T8 High Efficiency -Normal Ballast Factor-Small Can (49857)
- 3M LITTMANN Classic III Stethoscope - Black, Smoke Finish (3M5620)
- ADAMS RITE AdamsRite: Header Bolt, Pairs of Doors, 30"-52" (ADR-4085-01-IB)
- Jumpking Diagnostic Equipment