Shop All Concrete Trowels
Jumping Jack
46" Power Trowel Edger with Kohler Engine for Cement Floor Surfaces
Mfr # JXPT46K
Zoro # G1999526
product price: $2,599.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,599.99
Free 30-Day Returns
Key Features
- Length (In.) 46"
- Application 46"
- Thickness 9.5
- Standards 19 - 156 RPM
- Finish Engine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jumping Jack
- MFR # JXPT46K
- Zoro # G1999526
- UPC # 853193007895
- Country of Origin United States
- Category Concrete Trowels
Dimensions
Length (In.) | 46" |
Size | Hosepower |
Details
Application | 46" |
Thickness | 9.5 |
Standards | 19 - 156 RPM |
Finish | Engine |
Blade Pitch Control | -28 degrees |
Features | Trowel Size |
Voltage | Kohler CH395 |
Capacity | Blade Speed |
Includes | Float Pan |
Description
Get the Tomahawk Power 46 Inch Concrete Power Trowel powered the industry’s reliable Kohler Command PRO Engine! Densify concrete floors with ease for your ideal finishing results on projects including driveways, basements, and commercial/industrial jobs. With the included float pan, smooth imperfections and knock down large aggregates to prepare your surface for the final concrete finishing. Using the blade pitch control, adjust from 0-28 degrees with the trowel’s 4 Combo hardened, tempered steel blades to achieve a matte, light gloss, or gleaming finish! And for runaway protection and safety, simply release the trowels dead man switch to shut off the machine. Perfect for concrete finishing of warehouses, decks, parking lots, and more these trowels are great for contractors large and small! Trusted Nationwide, see why contractors are choosing Tomahawk for their concrete finishing projects! Power Your World and Get Yours Today!
FEATURES
• Air-cooled 9.5 HP Kohler Engine
• 46" four-blade spider assembly
• Heavy-weight & high blade speed ensure a superior finish
• Powerful drive system delivers optimal torque for panning
• High speed performance for burnishing slabs
• Economically replaceable parts for lower service costs
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details
FEATURES
• Air-cooled 9.5 HP Kohler Engine
• 46" four-blade spider assembly
• Heavy-weight & high blade speed ensure a superior finish
• Powerful drive system delivers optimal torque for panning
• High speed performance for burnishing slabs
• Economically replaceable parts for lower service costs
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 0, 8-32X25, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.0AE2X25)
- MILWAUKEE TOOL M12 RA Die Grinder, M12 XC5.0 Battery (2485-22, 48-11-2450)
- CDI CDI Torque Wrench Head, Open End, J, 15/16 In (TCQJO30A)
- M.A. FORD Countersink, Carbide, 1 Flute, 1/4" dia. (61025003)
- JUMPING JACK 24" Power Trowel Edger with Kohler Engine for Cement Floor Surfaces (JXPT24K)
- JUMPING JACK 36" Power Trowel Edger with Kohler Engine for Cement Floor Surfaces (JXPT36K)
- OX TOOLS Pro 7" Bucket Trowel - Carbon Steel - OX Grip (OX-P013718)
- KRAFT TOOL Elite Series Gold Stainle, 11"x4-1/2 (PLE454L)
- KRAFT TOOL Golden Stainless Steel Cement Tro, 16"x4 (CF533)
- KRAFT TOOL Fresno Trowel, w/o Handle, Round, 5 x 36 in (CC851)
- SUPERIOR TILE CUTTER AND TOOLS Square-Notch Trowe, 1/16" x 1/16" x 1/16 (ST400PF)
- Jumping Jack Concrete & Masonry Tools