Shop All Concrete Trowels
Jumping Jack
24" Power Trowel Edger with Kohler Engine for Cement Floor Surfaces
Mfr # JXPT24K
Zoro # G1999736
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,699.99
Free 30-Day Returns
Key Features
- Length (In.) 24"
- Application 24"
- Capacity Blade Speed
- Thickness 6
- Finish Engine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jumping Jack
- MFR # JXPT24K
- Zoro # G1999736
- UPC # 853193007369
- Country of Origin United States
- Category Concrete Trowels
Dimensions
Length (In.) | 24" |
Size | Hosepower |
Details
Application | 24" |
Capacity | Blade Speed |
Thickness | 6 |
Finish | Engine |
Standards | 19 - 156 RPM |
Voltage | Kohler CH26 |
Includes | Float Pan |
Features | Trowel Size |
Blade Pitch Control | -28 degrees |
Description
Leave laborious hand-finishing tasks in the past with the Tomahawk Power 24 inch Concrete Edging Trowel powered the industry’s reliable 6HP Kohler Command PRO Engine! With its rotating guard ring, finish concrete floors up tight against walls, doorways, or columns without marking or marring! Perfect for concrete finishing of warehouses, decks, parking lots, and more these trowels are great for contractors large and small!
With the included float pan, smooth imperfections and knock down large aggregates to prepare your surface for the final concrete finishing. Using the blade pitch control, adjust from 0-28 degrees with the trowel’s 4 Combo hardened, tempered steel blades to achieve a matte, light gloss, or gleaming finish!
Densify concrete floors with ease for your ideal finishing results on projects including driveways, basements, and commercial/industrial jobs. And for runaway protection and safety, simply release the trowels dead man switch to shut off the machine.
FEATURES
• Air-cooled 163cc / 6 HP Kohler Engine
• 24" four-blade spider assembly
• Heavy-weight & high blade speed ensure a superior finish
• Powerful drive system delivers optimal torque for panning
• High speed performance for burnishing slabs
• Economically replaceable parts for lower service costs
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details
With the included float pan, smooth imperfections and knock down large aggregates to prepare your surface for the final concrete finishing. Using the blade pitch control, adjust from 0-28 degrees with the trowel’s 4 Combo hardened, tempered steel blades to achieve a matte, light gloss, or gleaming finish!
Densify concrete floors with ease for your ideal finishing results on projects including driveways, basements, and commercial/industrial jobs. And for runaway protection and safety, simply release the trowels dead man switch to shut off the machine.
FEATURES
• Air-cooled 163cc / 6 HP Kohler Engine
• 24" four-blade spider assembly
• Heavy-weight & high blade speed ensure a superior finish
• Powerful drive system delivers optimal torque for panning
• High speed performance for burnishing slabs
• Economically replaceable parts for lower service costs
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Combo Kit, 20V MAX Expansion 3-Kit (DCK302P2)
- CHANNELLOCK Wrench, Adjustable, Reversible Jaw, 10" (810PW)
- EREM Tweezer, Fine Tip, Micro, Economy (5SASL)
- DRILL AMERICA 1/8" - 1/4" x 6" Cobalt Aircraft Extension Drill Bit Set, Plastic Case Pouch (POUGLBCOX6)
- JUMPING JACK 36" Power Trowel Edger with Kohler Engine for Cement Floor Surfaces (JXPT36K)
- JUMPING JACK 46" Power Trowel Edger with Kohler Engine for Cement Floor Surfaces (JXPT46K)
- GOLDBLATT Pro Stainless Steel Square-Notch Trowel 1/4 in. x 1/4 in. x 1/4 in. (G02413)
- KRAFT TOOL Golden Stainless Steel Pool Trowe, 16"x4 (CF279)
- MARSHALLTOWN Ft144 14 in. L X 4 in. W Stainless Steel Finishing Trowel (FT144)
- BON TOOL Power Trowel 36" 2 Hp 115-Volt Electric Whiteman - Standard Handle (35-129)
- BON TOOL Swim Pool Trowel - Plex 14" X 4" - Short Shank Camel Handle (12-906)
- Jumping Jack Concrete Trowels