Shop All Handheld Flashlights
Jump-N-Carry
Jump-N-Carry KKC-LNC1241 Cob LED Work Light - 200lm
Mfr # KKC-LNC1241
Zoro # G804169306
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jump-N-Carry
- MFR # KKC-LNC1241
- Zoro # G804169306
- UPC # 10271026012
- Country of Origin China
- Category Handheld Flashlights
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.
Features- Cob LED Work Light
- Advanced COB Technology
- Meets all efficiency requirements
- Wall charger with braided USB cable
- Size: 200lm
- Weight: 0.33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 500 130v replacement light bulb lamp (500 130V PHILIPS)
- SHAT-R-SHIELD SHAT-R-SHIELD 40W, T12 U-Shaped Fluorescent Light Bulb (FB40/T12/CWSupreme/6 12PK)
- SYLVANIA Natural A21 E26 (Medium) LED Bulb Soft White 100 W , 2PK (40752)
- ILC Replacement for Philips Pl-t 42w/830/4p/alto replacement light bulb lamp (PL-T 42W/830/4P/ALTO PHILIPS)
- NIGHTSTICK LED Waterproof Flashlight (NSP-430)
- PELICAN Handheld Lights, Flood, Spot Beam, ABS (034150-0302-245)
- DORCY LED TPE Rubber 110-Lumen Flashlight (41-2958)
- ENERGIZER LIGHT, HD, VISION, 400 LUMENS (EVEEPMZH21E)
- POWERZONE Penlight Set Led 2Pc 100Lumen (12245)
- LEDLENSER Ledlenser P5R Core, 500 Lumens (880515)
- FLEMING SUPPLY 78-piece Fleming Supply Cordless Drill Bits Tool Set, Sockets, Drivers, Spades, Flashlight in a Case (231702NRX)
- Jump-N-Carry Handheld Flashlights