Shop All Fuel Transfer Pumps
Jumbl
Liquid Transfer Pump Battery Powered Fuel Transfer Pump Auto-Stop Flexible Intake Hose
Mfr # JUBTPASO1
Zoro # G903327478
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jumbl
- MFR # JUBTPASO1
- Zoro # G903327478
- UPC # 843812129401
- Country of Origin China
- Category Fuel Transfer Pumps
Description
Let the pump do the heavy lifting. For years, mechanics, groundskeepers, hobbyists and homeowners have had to deal with the messy process of moving liquids from 1 vessel to another. Now, with this powerful Transfer Pump from Jumbl, you can finish the task with the flip of a switch. Designed for maximum reach, overflow protection and overall ease of operation, the portable device does all the back-breaking labor on just 2 'D' batteries. Auto-stop technology saves you a fortune on manual spills, while our extra-long suction and transfer tubes ensure utmost flexibility. When it comes to anything involving gasoline-consider it a game changer. Siphon stress-free by adding a Jumbl Transfer Pump to your cart today. Swift Transfer Speeds: Handle high volume jobs without the wait. The pump transfers liquid at a rate of 2.3 Gal./minute-just slightly slower than the actual gas pump. Great for home and onsite applications. Extended Tube and Hose: The main suction tube and transfer hose are designed for maximum reach, so you can easily siphon from big 5 Gal. water jugs or bulky jerrycans into high-up vehicles or machinery tanks. Auto-Fill Precision: Never waste a drop of fuel. The pump's integrated auto-stop feature senses when the vessel is full, stops transfer and sounds the alarm. You can also use the on/off switch to cut off flow at any time: Skip the Seal: No external parts or accessories required. Once the hose and tube are in place, liquid flows without a single splash.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNET Insertion Magmeter (3-2551-P0-41)
- DAYTON Nozzle Holder (PPHNGHOSRBP3VG)
- POND BOSS Fountain Pump, ABS, 3/64HP, 4 psi, LED Light (52343)
- DWYER INSTRUMENTS Electronic Flowmeter, Hydronic, NPT (490W-6-HKIT)
- PIUSI USA Viscomat 200/2, Cable Switch, 170 psi, 120v, 2.4 Max. Flow Rate , 1500W HP, Cast iron, 3/4" NPT Inlet (F0030421D)
- GPI Fuel Transfer Pump, 12V DC, 25 gpm Max. Flow Rate , 2/5 HP, Cast Iron, 1 in NPT Inlet (V25-012AD)
- GPI Fuel Transfer Pump, 12V DC, 18 gpm Max. Flow Rate , 1/4 HP, Cast Aluminum, 1 in NPT Inlet (M-180S-AU W/FILTER)
- FILL-RITE Fuel Transfer Pump, 38 Liters/100 Revolutions Max. Flow Rate , Cast Iron, 1 in NPT Inlet (FR112CL)
- PIUSI USA Diesel Pulser K600/3, Diesel Meter 1" Npt, 2.64 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00472A30)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in Inlet (FR710VB)
- GOATTHROAT PUMPS Red GoatThroat Pump with Nitrile Seal (GT100)
- Jumbl Fuel Transfer Pumps