Shop All Sunglasses
Julie
Breed Sunglasses BSG036BN Phoenix Sunglasses - Polarized Carbon Titanium Frame
Mfr # BSG036BN
Zoro # G003912130
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Julie
- MFR # BSG036BN
- Zoro # G003912130
- UPC # 847864151543
- Country of Origin China
- Category Sunglasses
Description
Browse our collection of trendy sunglasses and you will agree that beauty lies on the eyes of the beholder. Other than catering to the purpose of lending you a fashionable look, a pair of sunglasses also protects your eyes from the harmful UV rays of the sun. Here you will find the right pair of sunglasses to meet every fashion requirement.
Features- Adjustable Nose Pads for a Comfortable Secure Fit
- Carbon Fiber Arm with Flexible Two-Way Bend and Logo
- Polycarbonate Lens, 100 percent UV Protection with Spring-Loaded Stainless Steel Hinges
- Color: Brown
- Material: Steel
- Frame Color: Carbon fiber Titanium
- Material Type: Polarized
- Lens: 58 mm
- Dimension: 6.3 x 2.5 x 1.8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 2 x 3 feet - Charcoal Polypropylene Mat (03-193)
- ACCUFORM Label, Corrosive, 2x2 In, Poly, 250 Roll (LZH614EV2)
- BRADY Plug Valv Lockout, Fits 2-3/16 to 2-1/2In (113234)
- CONDOR Eyewash Bowl, Plastic, Green (100-009GRN-R)
- OAKLEY SI Radar EV Path Mtte BLK wGry (OO9208-12)
- GLOBAL VISION HERCULES CL Sunglasses, Matte Black, Clear Lens (HERC1JRSM)
- OAKLEY SI Armed Forces Holbrook - C Matte Cool Grey w/ PRIZM Black (OO9102-H955)
- OAKLEY POLARIZED SUNGLS MT BLK (OO9296-1844)
- 212 PERFORMANCE Anti-Fog Scratch Resistant Clear Lens Safety Glasses (EPE01-06-00)
- OAKLEY SI Fives Squared Matte BLK w/ PRIZM Grey (OO9238-3254)
- GLOBAL VISION Safety Sunglasses Code 8 Rd Sm (Code 8 Red SM)
- Julie Eye Protection