Shop All Sunglasses
Julie
Breed Sunglasses BSG003BN Meridian Sunglasses - Polarized Silver Titanium
Mfr # BSG003BN
Zoro # G703779484
Free Shipping & Returns
$81.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Julie
- MFR # BSG003BN
- Zoro # G703779484
- UPC # 847864134614
- Country of Origin China
- Category Sunglasses
Description
Browse our collection of trendy sunglasses and you will agree that beauty lies on the eyes of the beholder. Other than catering to the purpose of lending you a fashionable look, a pair of sunglasses also protects your eyes from the harmful UV rays of the sun. Here you will find the right pair of sunglasses to meet every fashion requirement.
Features- Adjustable Nose Pads for a Comfortable Secure Fit
- Carbon Fiber Arm with Flexible Two-Way Bend and Logo
- Polycarbonate Lens, 100 percent UV Protection with Spring-Loaded Stainless Steel Hinges
- Color: Blue Gradient
- Material: Steel
- Frame Color: Silver Titanium
- Material Type: Polarized
- Dimension: 6.3 x 2.5 x 1.8"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A3, PR (23-0913B/9L)
- SPENCO Back Support Womens Trim to Fit (92368)
- KIDDE Fire Extinguisher Bracket, For 5 lb Tank Weight, Vehicle Mounting Bracket, Black Steel (UB-5)
- WELDAS Sweatsopad Welding Non-Suspender Headgear Sweatband (20-3100V)
- COPPERMAX Coppermax 2514DM 138mm x 47mm Tortoise / Coppermax Large Cover (2514DM)
- OAKLEY Flak Brown Sunglasses (OO9188-I559)
- COYOTE EYEWEAR Coyote Eyewear 680562073119 P-31 M. Gray - Blue Flash Mirror; Sportsman P-Series Polarized Aviator Sunglasses (P-31 m. gray/ blue flash mirror)
- COYOTE EYEWEAR Coyote Eyewear 680562500820 FP-88 Floating Polarized Sunglasses; Dark Tortoise & Brown (FP-88 dk. tortoise/brn)
- OAKLEY SI Turbine Matt BLK w/Prizm Maritime Pol (OO9263-3863)
- PIRANHA Camo Program Assorted Sunglasses (90037)
- DIAMOND VISIONS Polarized Sunglasses (PG-5.99)
- Julie Eye Protection