Breed Sunglasses 019BK Jupiter Lightweight Sunglasses; Black
Mfr # 019BK
Zoro # G803902232
Product Information
- Brand Julie
- MFR # 019BK
- Zoro # G803902232
- UPC # 847864140967
- Country of Origin China
- Category Sunglasses
Description
If you forget to take them off; that's normal. Breed sunglasses become a part of you; like a broken-in pair of jeans. A lived-in leather jacket. It doesn't matter if you're an architect in Manhattan or a mechanic in Southern California. You're you. Breed offers wearables that complement the distinctive personality. Quality sunglasses offer a polarized lens. All of Breed sunglasses are polarized and we use the Triacetate Cellulose (TAC) polarized process. The TAC process uses a multiple layer production. Polarized lenses have the benefit of filtering out reflected light and glare off water; pavement and snow. TAC polarized lens are superior for fishing; boating; driving or any other glare intensive activity. TAC polarized lenses are the best ways to eliminate glare and UV light. Polarization is achieved by shutting out 100% of undesirable light and allowing 100% of desired light through the lenses. Multi-layer composite complies with the international sunglasses lenses standard and UV400 UV sunglasses lenses standard. Thus the polarized lenses can fully protect eyes. The first layer is a polarizing layer; core of the lens as it provides more than 99% of the polarizing effect; which can effective absorption of glare. Second and third layer for bonding; can effectively resist the cutting; baking; baking bend; cut pieces; tests of withstanding harsh environments. The fourth and fifth layer for UV-absorbing layer; absorbing 99% of UV-ultraviolet rays. The remaining layers perform shock-proof protection as the layers increase toughness; impact resistance; preventing lens scratches and extend the life of polarized lenses TAC polarized sunglasses lenses are effective cutting strong light; reflection and scattering light. It makes light rays become parallel. TAC polarized lenses makes the scenery more clear and soft. Breed sunglasses have zero distortion of scenery and the feeling of vertigo.
Features- Lightweight Genuine Aluminum Frame & Arms
- Rubber Padded Arm Tips
- Adjustable Nose Pads
- Stainless Steel Arm Hinges
- Optical Quality Polarization
- Triacetate Cellulose (TAC) Polarization Process
- 100% multiple layer composite complies with all International standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Full, Black (864N15400KK)
- APACHE MILLS Apache Mills Brush & Clean„¢ Entrance Mat 3/8" Thick 3' x 10' Charcoal (0103319023X10)
- ACCUFORM CAUTION SAFETY SIGN MEDICAL GASES NO MGS142 (MGS142)
- SIGNMISSION OSHA Sign, 14" Height, Rigid Plastic, Hazardous Waste Storage, Portrait, 1014-V-1321 (OS-DS-P-1014-V-1321)
- OAKLEY SI Fives Squared TonalUSA MattBLK w/Gry (OO9238-3354)
- TRANSITION INC Transition Stray Cat 24 Sunglasses With Clear Anti-Fog Photo Chromic Lens (24 STRAY CAT A/F)
- OAKLEY SI Holbrook Metal Matte Black w/ PRIZM BLK (OO4123-1755)
- OAKLEY Sutro Lite Matte White w/Prizm Sapphire (OO9463-1939)
- MYTEAM Miami Dolphins Sunglasses - Wrap (MY210808)
- TRANSITION INC Transition Sly 24 Sunglasses With Clear Photo Chromic Lens (24 SLY)
- OAKLEY POLARIZED SUNGLS MT BLK (OO9188-7359)
- Julie Eye Protection