Julabo

Refrigerated and Heating Circulator, SS (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Recirculating Chillers

Key Features

  • Overall Height 25.6 in
  • Pump Type Centrifugal
  • Flow Rate 15 lpm
  • Voltage (AC) 115
  • Capacity - Circulators & Water Baths 4L
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 25.6 in
Chamber Height 5.9 in
Chamber Depth 5.9 in
Overall Width 9.1 in
Chamber Length 5.9"
Chamber Width 5.1 in
Overall Depth 15.4 in

Description

Circulator, Heated or Refrigerated Heated and Refrigerated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 4 L, Chamber Depth 5.9 in, Chamber Height 5.9 in, Chamber Width 5.1 in, Temp. Range (C) -20 Degrees to 150 Degrees , Temp. Range (F) -4 Degrees to 302 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.03 Degrees C, Chamber Material Stainless Steel, Amps 12 A, Standards CE, Voltage 115, Plug Style - Lab Equipment Standard, Display LED

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products