Shop All Recirculating Chillers
This Product is Discontinued
Julabo
Refrigerated and Heating Circulator, 8L (Discontinued)
Mfr # 9212650
Zoro # G2161428
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 28.3 in
- Chamber Material Stainless Steel
- Voltage 230
- Heated or Refrigerated Heated and Refrigerated
- Accuracy +/-0.01 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Julabo
- MFR # 9212650
- Zoro # G2161428
- Country of Origin Germany
- Category Recirculating Chillers
Dimensions
Overall Height | 28.3 in |
Chamber Width | 7.1 in |
Overall Depth | 19.3 in |
Chamber Length | 4.7'' |
Chamber Height | 5.9 in |
Overall Width | 16.5 in |
Chamber Depth | 4.7 in |
Description
Circulator, Heated or Refrigerated Heated and Refrigerated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 8 L, Chamber Depth 4.7 in, Chamber Height 5.9 in, Chamber Width 7.1 in, Temp. Range (C) -50 Degrees to 200 Degrees , Temp. Range (F) -58 Degrees to 392 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Stainless Steel, Amps 14 A, Standards CE, Voltage 230, Plug Style - Lab Equipment Standard, Display VFD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.