Shop All Circulating Baths
This Product is Discontinued
Julabo
Recirculating Cooler, 30L (Discontinued)
Mfr # 9666025
Zoro # G2161367
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 45.3 in
- Max. Temp. (C) 40 Degrees C
- Overall Width 23.6 in
- Amps 16 A
- Compliance CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Julabo
- MFR # 9666025
- Zoro # G2161367
- Country of Origin Germany
- Category Circulating Baths
Dimensions
Overall Height | 45.3 in |
Overall Width | 23.6 in |
Overall Depth | 29.9 in |
Description
Chiller, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 30 L, Temp. Range (C) -15 Degrees to 40 Degrees , Temp. Range (F) 5 Degrees to 104 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.5 Degrees C, Chamber Material Stainless Steel, Amps 16 A, Standards CE, Voltage 230, Plug Style - Lab Equipment Standard, Display LED, Flow Rate 60 lpm, Material Plastic, Stainless Steel, Max. Temp. (C) 40 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.