Julabo

Open Heating Bath Circulator, SS, 27L (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Circulating Baths

Key Features

  • Overall Height 18.6 in
  • Capacity - Circulators and Water Baths 27 L
  • Chamber Height 7.8 in
  • Overall Width 15 in
  • Overall Depth 23 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 18.6 in
Chamber Height 7.8 in
Overall Width 15 in
Overall Depth 23 in
Chamber Length 13.7"
Chamber Depth 13.7 in
Chamber Width 11.8 in

Description

Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 27 L, Chamber Depth 13.7 in, Chamber Height 7.8 in, Chamber Width 11.8 in, Temp. Range (C) 20 Degrees to 100 Degrees , Temp. Range (F) 68 Degrees to 212 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.03 Degrees C, Chamber Material Stainless Steel, Amps 10 A, Standards CE, Voltage 115, Plug Style - Lab Equipment Standard, Display LED, Flow Rate 6 lpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products