Shop All Circulating Baths
This Product is Discontinued
Julabo
Open Heating Bath Circulator, 6L (Discontinued)
Mfr # 9352506
Zoro # G5981744
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 17.3 in
- Capacity - Circulators and Water Baths 6 L
- Temp. Range (F) 68 Degrees to 572 Degrees
- Capacity - Circulators & Water Baths 6L
- Compliance CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Julabo
- MFR # 9352506
- Zoro # G5981744
- Country of Origin Germany
- Category Circulating Baths
Dimensions
Overall Height | 17.3 in |
Chamber Depth | 5.9 in |
Overall Width | 8.3 in |
Chamber Width | 5.1 in |
Overall Depth | 16.9 in |
Chamber Height | 7.9 in |
Chamber Length | 5.9'' |
Description
Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 6 L, Chamber Depth 5.9 in, Chamber Height 7.9 in, Chamber Width 5.1 in, Temp. Range (C) 20 Degrees to 300 Degrees , Temp. Range (F) 68 Degrees to 572 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.01 Degrees C, Chamber Material Stainless Steel, Amps 13 A, Standards CE, Voltage 230, Plug Style - Lab Equipment Standard, Display LCD Display, VFD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.