Shop All Circulating Baths
This Product is Discontinued
Julabo
Immersion Cooler (Discontinued)
Mfr # 9650892
Zoro # G2161461
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Temp. Range (C) -90 Degrees to 30 Degrees
- Voltage 115/230
- Plug Style - Lab Equipment Standard
- Amps AC 7
- Power Rating 115V/60Hz, 230V/60Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Julabo
- MFR # 9650892
- Zoro # G2161461
- Country of Origin Germany
- Category Circulating Baths
Dimensions
Overall Depth | 21.7 in |
Overall Height | 23.6 in |
Overall Width | 15 in |
Chamber Length | 25.6'' |
Chamber Diameter | 0.6 in |
Chamber Depth | 25.6 in |
Description
Chiller, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths Immersion, Capacity - Circulators and Water Baths 15 L, Chamber Depth 25.6 in, Chamber Diameter 0.6 in, Temp. Range (C) -90 Degrees to 30 Degrees , Temp. Range (F) -130 Degrees to 86 Degrees , Temperature Control Yes, Temp. Accuracy +/-1 Degrees C, Amps 7 A, Standards CE, Voltage 115/230, Plug Style - Lab Equipment Standard, Display LED, Material Stainless Steel, Max. Temp. (C) 30 Degrees C, Overall Depth 21.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.