Shop All Recirculating Chillers
This Product is Discontinued
Julabo
Immersion Cooler (Discontinued)
Mfr # 9650820
Zoro # G0106410
Free Shipping & Returns
This Product is Discontinued
Key Features
- Temp. Range (C) -20 Degrees to 30 Degrees
- Voltage 115
- Plug Style - Lab Equipment Standard
- Standards CE
- Type - Circulators and Water Baths Immersion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Julabo
- MFR # 9650820
- Zoro # G0106410
- Country of Origin Germany
- Category Recirculating Chillers
Dimensions
Chamber Diameter | 1.6 in |
Overall Width | 7.1 in |
Overall Height | 15.4 in |
Chamber Depth | 3.5 in |
Overall Depth | 10.6 in |
Chamber Length | 3.5'' |
Description
Chiller, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths Immersion, Capacity - Circulators and Water Baths 15 L, Chamber Depth 3.5 in, Chamber Diameter 1.6 in, Temp. Range (C) -20 Degrees to 30 Degrees , Temp. Range (F) -4 Degrees to 86 Degrees , Temperature Control No, Amps 4 A, Standards CE, Voltage 115, Plug Style - Lab Equipment Standard, Material Stainless Steel, Max. Temp. (C) 30 Degrees C, Overall Depth 10.6 in, Overall Height 15.4 in, Overall Width 7.1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.