Julabo

Immersion Circulator, Stainless Steel, 30L (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Circulating Baths

Key Features

  • Overall Height 14.2 in
  • Temp. Range (C) 20 Degrees to 100 Degrees
  • Flow Rate 6 lpm
  • Voltage (AC) 115
  • Temp. Accuracy +/-0.03 Degrees C
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 14.2 in
Overall Width 5.2 in
Overall Depth 6.5 in

Description

Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Immersion, Capacity - Circulators and Water Baths 30 L, Temp. Range (C) 20 Degrees to 100 Degrees , Temp. Range (F) 68 Degrees to 212 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.03 Degrees C, Amps 10 A, Standards CE, Voltage 115, Plug Style - Lab Equipment Standard, Display LED, Flow Rate 6 lpm, Material Stainless Steel, Max. Temp. (C) 100 Degrees C, Overall Depth 6.5 in, Overall Height 14.2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products