Shop All Water Baths
This Product is Discontinued
Julabo
Heated Circulator, Plastic, 5L (Discontinued)
Mfr # 9012305
Zoro # G1880588
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 15 in
- Capacity 5L
- Accuracy +/-0.03 Degrees C
- Voltage 115
- Chamber Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Julabo
- MFR # 9012305
- Zoro # G1880588
- Country of Origin Unknown
- Category Water Baths
Dimensions
Overall Height | 15 in |
Chamber Width | 5.9 in |
Overall Width | 9.1 in |
Chamber Length | 5.9" |
Chamber Depth | 5.9 in |
Chamber Height | 5.9 in |
Overall Depth | 15 in |
Description
Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 5 L, Chamber Depth 5.9 in, Chamber Height 5.9 in, Chamber Width 5.9 in, Temp. Range (C) 20 Degrees to 100 Degrees , Temp. Range (F) 68 Degrees to 212 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.03 Degrees C, Chamber Material Plastic, Amps 10 A, Standards CE, Voltage 115, Plug Style - Lab Equipment Standard, Display LED, Flow Rate 15 lpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.