Julabo

Compact Recirculating Cooler, 9.5L (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Circulating Baths

Key Features

  • Temp. Range (C) 0 Degrees to 40 Degrees
  • Voltage 115/230
  • Plug Style - Lab Equipment Standard
  • Material Plastic, Stainless Steel
  • Amps AC 11
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 14.8 in
Overall Depth 19.3 in
Overall Height 25.2 in

Description

Chiller, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 9.5 L, Temp. Range (C) 0 Degrees to 40 Degrees , Temp. Range (F) 32 Degrees to 104 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.5 Degrees C, Chamber Material Stainless Steel, Amps 11 A, Standards CE, Voltage 115/230, Plug Style - Lab Equipment Standard, Display LED, Flow Rate 23 lpm, Material Plastic, Stainless Steel, Max. Temp. (C) 40 Degrees C

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products