Shop All Circulating Baths
This Product is Discontinued
Julabo
Compact Recirculating Cooler, 2.6L (Discontinued)
Mfr # 9620025
Zoro # G2161489
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 21 in
- Overall Width 9.5 in
- Amps AC 5
- Material Plastic, Stainless Steel
- Pump Type Centrifugal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Julabo
- MFR # 9620025
- Zoro # G2161489
- Country of Origin Germany
- Category Circulating Baths
Dimensions
Overall Height | 21 in |
Overall Width | 9.5 in |
Overall Depth | 16 in |
Description
Chiller, Heated or Refrigerated Refrigerated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 2.6 L, Temp. Range (C) -10 Degrees to 40 Degrees , Temp. Range (F) 14 Degrees to 104 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.5 Degrees C, Chamber Material Stainless Steel, Amps 5 A, Standards CE, CSA, UL, Voltage 115/230, Plug Style - Lab Equipment Standard, Display LED, Flow Rate 15 lpm, Material Plastic, Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.