Shop All Wardrobe Lockers
Juicebar By Digilock
Double wide, 5-tier w/ Numeris Versa RFID
Mfr # PMV1-2KD1111-2W5T-110027
Zoro # G6537387
product price: $1,693.99
/ea
Free Shipping & Returns
$1,693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 33.56
- Material All metal housing
- Depth 11.79
- Width 21.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juicebar By Digilock
- MFR # PMV1-2KD1111-2W5T-110027
- Zoro # G6537387
- Country of Origin China
- Category Wardrobe Lockers
Dimensions
Height | 33.56 |
Depth | 11.79 |
Width | 21.36 |
Details
Color | White |
Material | All metal housing |
Weight | 88 |
Description
Charging Locker, fully assembled locker with options as follows: Locker Specifications: Size: 2W5T with Flat Top Door Type: Framed glass Door Color: White Glass with White Frame Frame: Standard Size Lock Specifications: Product: Numeris, Versa Standard Interface: RFID Interface & Key insert color: Black Management: Key managed Functionality: set to shared Audible Indicator, Auto unlock: Audio on, auto unlock off (default) Finish: Brushed Nickel Finish Mounting: Recess(For Door Thickness Between 10-26mm) Knob Type: Knob Orientation: Narrow with Knob/handle on Bottom Plug And Shell: 38mm Cam Type: Flat Locked to unlock position: 03 - TurnClockwise & 09 - Turn Counterclockwise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelf, 24"D x 60"W, Carbon Steel (ZLES-6024)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 84-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-8424S-3)
- RICHELIEU Kalabrone Wall Mount Shelf Support for Glass and Wood Shelves Satin Nickel (166210185)
- 80/20 Base Plate 40 S For 65-2714 (40-2407)
- JUICEBAR BY DIGILOCK Double wide, 10-tier w/ Numeris Versa Keypad (PMV1-1KD1111-2W0T-110027)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (3) Openings, Dark Gray (U1288-3A-HG)
- ADIROFFICE 72" H x 12" W 4-Compartment Steel Storage Locker (ADI629-204-BLK)
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (6) Openings, Blue (92368BL-U)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 15" D, 78" H, (3) Wide, (6) Openings, Gray (52365GY-U)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Medium Gray (STS-121872-CMG)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 66 in H, (2) Tier, (3) Wide, Medium Gray (DTS-121830-3MG)
- Juicebar By Digilock Wardrobe Lockers