Shop All Wardrobe Lockers
Juicebar By Digilock
Double wide, 5-tier w/ Numeris Versa Keypad
Mfr # PMV1-1KD1111-2W5T-110027
Zoro # G6537308
Free Shipping & Returns
$1,539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material All metal housing
- Weight 88
- Height 33.56
- Depth 11.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Juicebar By Digilock
- MFR # PMV1-1KD1111-2W5T-110027
- Zoro # G6537308
- Country of Origin China
- Category Wardrobe Lockers
Dimensions
Height | 33.56 |
Depth | 11.79 |
Width | 21.36 |
Details
Color | White |
Material | All metal housing |
Weight | 88 |
Description
Charging Locker, fully assembled locker with options as follows: Locker Specifications: Size: 2W5T with Flat Top Door Type: Framed glass Door Color: White Glass with White Frame Frame: Standard Size Lock Specifications: Product: Numeris, Versa Standard Interface: Keypad Interface & Key insert color: Black Management: Key managed Functionality: set to shared Audible Indicator, Auto unlock: Audio on, auto unlock off (default) Finish: Brushed Nickel Finish Mounting: Recess(For Door Thickness 10-25mm) Knob Type: Knob Orientation: Vertical with Knob/handle on Bottom Plug And Shell: 38mm Cam Type: Flat Locked to unlock position: 03 - Turn Clockwise & 09 - Turn Counterclockwise
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAIRE Locking Pegboard Hooks, 2in.L, Plastc, PK25 (25-FH4-2)
- AZAR DISPLAYS 3"W x 1.5"H Flip Scan Label Holder, PK50 (700843)
- HARDWARE RESOURCES 23" Wide Polished Chrome Wire Shoe Fence for Shelving (SF23-PC)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Blue (QUS220BL)
- JUICEBAR BY DIGILOCK Double wide, 10-tier w/ Numeris Versa Keypad (PMV1-1KD1111-2W0T-110027)
- GLOBAL INDUSTRIAL 1-Tier 3 Door Locker, 12Wx18Dx72H, Gray, Assembled (652141GY)
- GLOBAL INDUSTRIAL 3-Tier 3 Door Locker, 12Wx15Dx24H, Gray, Unassembled (493413GY)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Tan (U3258-1G-PT)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Tan (U3228-2G-PT)
- HALLOWELL Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Marine Blue (U1258-1MB)
- HIRSH Wardrobe Cabinet, 18 in.D x 36 in.W x 72 in.H, Light Gray (25064)
- Juicebar By Digilock Wardrobe Lockers