Shop All Wardrobe Lockers
Juicebar By Digilock
Double wide, 10-tier w/ Numeris Versa RFID
Mfr # PMV1-2KD1111-2W0T-110027
Zoro # G6537353
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,267.99
Free 30-Day Returns
Key Features
- Color White
- Height 73.54
- Material All metal housing
- Depth 11.79
- Width 21.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Juicebar By Digilock
- MFR # PMV1-2KD1111-2W0T-110027
- Zoro # G6537353
- Country of Origin China
- Category Wardrobe Lockers
Dimensions
Height | 73.54 |
Depth | 11.79 |
Width | 21.36 |
Details
Color | White |
Material | All metal housing |
Weight | 166 |
Description
Charging Locker, fully assembled locker with options as follows: Locker Specifications: Size: 2W10T with Flat Top Door Type: Framed glass Door Color: White Glass with White Frame Frame: Standard Size Lock Specifications: Product: Numeris, Versa Standard Interface: RFID Interface & Key insert color: Black Management: Key managed Functionality: set to shared Audible Indicator, Auto unlock: Audio on, auto unlock off (default) Finish: Brushed Nickel Finish Mounting: Recess(For Door Thickness Between 10-26mm) Knob Type: Knob Orientation: Narrow with Knob/handle on Bottom Plug And Shell: 38mm Cam Type: Flat Locked to unlock position: 03 - TurnClockwise & 09 - Turn Counterclockwise
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Hanging Storage Rack, Metal Over the Door or Wall Mount Shelves for Pantry, Kitchen (524046GJF)
- 80/20 Black 15 S Square Tri Corner (4442-BLACK)
- DURASHELF Shelf Adaptor Caster 4" (CS2089)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-1936)
- JUICEBAR BY DIGILOCK Double wide, 10-tier w/ Numeris Versa Keypad (PMV1-1KD1111-2W0T-110027)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (CMS-242472-A)
- GLOBAL INDUSTRIAL 3 Tier Locker, 12 X 15 X 24, 3 Door, Ready To Assemble, Tan (238230TN)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Tan (UEL3288-3A-PT)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x18x36, 6 Door, Unassembled, Blue (652079BL)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3226-1A-HG)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Pink (HKL1515(24)-1BG)
- Juicebar By Digilock Wardrobe Lockers