Shop All Wardrobe Lockers
Juicebar By Digilock
Double wide, 10-tier w/ Numeris Versa Keypad
Mfr # PMV1-1KD1111-2W0T-110027
Zoro # G6537274
product price: $3,174.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,174.99
Free 30-Day Returns
Key Features
- Color White
- Material All metal housing
- Depth 11.79
- Height 73.54
- Width 21.36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Juicebar By Digilock
- MFR # PMV1-1KD1111-2W0T-110027
- Zoro # G6537274
- Country of Origin China
- Category Wardrobe Lockers
Dimensions
Depth | 11.79 |
Height | 73.54 |
Width | 21.36 |
Details
Color | White |
Material | All metal housing |
Weight | 166 |
Description
Charging Locker, fully assembled locker with options as follows: Locker Specifications: Size: 2W10T with Flat Top Door Type: Framed glass Door Color: White Glass with White Frame Frame: Standard Size Lock Specifications: Product: Numeris, Versa Standard Interface: Keypad Interface & Key insert color: Black Management: Key managed Functionality: set to shared Audible Indicator, Auto unlock: Audio on, auto unlock off (default) Finish: Brushed Nickel Finish Mounting: Recess(For Door Thickness 10-25mm) Knob Type: Knob Orientation: Vertical with Knob/handle on Bottom Plug And Shell: 38mm Cam Type: Flat Locked to unlock position: 03 - Turn Clockwise & 09 - Turn Counterclockwise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY High Level Drum Alarm (009953)
- ORBIS Blue Attached Lid Container, Plastic (FP403 Blue)
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 18 in L, Black (SSB465BK)
- DURASHELF Solid Top Shelf 36"W x 24"D (SD9624)
- GLOBAL INDUSTRIAL Double Tier Locker, 12x15x36, 2 Door Ready To Assemble, Blue (254125BL)
- SALSBURY INDUSTRIES 2 Tier Metal Locker, 54"Wx78"Hx18"D, 6 Door, Gray, Unassembled (18-52368GY-U)
- GLOBAL INDUSTRIAL 1-Tier 3 Door Locker, 12Wx18Dx72H, Gray, Assembled (968261GY)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (DTK-121836-1MG)
- LYON Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Dove Gray (DD5032)
- TENNSCO Wardrobe Locker, 24 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Gray (CMS-242172-1MG)
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (STS-151872-AMG)
- Juicebar By Digilock Wardrobe Lockers