Shop All Electrical Wire & Cable
Judd Wire
22 AWG, UL 1429 Lead Wire, 7 Strand, 80C, 150V, Tinned copper, XLPVC, Gray, Sold by the FT
Mfr # H01010140802
Zoro # G411130898
product price: $0.13
/ea
Sold in multiples of 2000 for $260.00
$260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 22
- Color Gray
- Number of Conductors 1
- Insulation Material XLPVC
- Max. Temp. 80 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Judd Wire
- MFR # H01010140802
- Zoro # G411130898
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 22 |
Details
Color | Gray |
Number of Conductors | 1 |
Insulation Material | XLPVC |
Max. Temp. | 80 C |
Standards | UL 1429 |
Shielding Type | Unshielded |
Conductor Material | Tinned Copper |
Stranding | 7 |
Voltage | 150V |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 30A (C25BNB230T)
- POWER FIRST Non-Insulated Wire Terminal Kit 282 Piece w/Tool (5UGK4)
- HALTEC Green Dual Seal Valve Cap, PK50 (DS-1G)
- TRYSTAR SOOW Power Cable Size 6/4 Black 50 FT CS6364 Female / CS6365 Male (TSSO64BK50-M-F)
- JUDD WIRE 20 AWG, UL 1430 Lead Wire, 7 Strand, 105C, 300V, Tinned copper, XLPVC, Black, Sold by the FT (H01030170002)
- ANCOR Red 12 AWG Tinned Copper Wire - 250' (106825)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, Green, 25 ft Length (18UL1015TPCGRE25)
- CHAINFLEX 18 AWG 24 Conductor Continuous Flex Control Cable 600V GN (CF6-07-24-25)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 250 Feet (24SS316L250)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI500)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Red, 0.0641" Diameter, UL1426, 60 Volts (14STRREDUL1426250)
- Judd Wire Electrical Wire & Cable