Shop All Electrical Wire & Cable
Judd Wire
18 AWG, UL 1429 Lead Wire, 19 Strand, 80C, 150V, Tinned copper, XLPVC, Red, Sold by the FT
Mfr # H01020030202
Zoro # G311130509
product price: $0.22
/ea
Sold in multiples of 1000 for $220.00
$220.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18
- Color Red
- Number of Conductors 1
- Standards UL 1429
- Voltage 150V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Judd Wire
- MFR # H01020030202
- Zoro # G311130509
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 |
Details
Color | Red |
Number of Conductors | 1 |
Standards | UL 1429 |
Voltage | 150V |
Conductor Material | Tinned Copper |
Shielding Type | Unshielded |
Max. Temp. | 80 C |
Stranding | 19 |
Insulation Material | XLPVC |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Cage Clip, Ferrule, Metal, For ACP2 Pet Lodge Wire Clip Pliers, 14 16 ga Wire Panels (ACC1)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (22973284)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (57401)
- JUDD WIRE 20 AWG, UL 1430 Lead Wire, 7 Strand, 105C, 300V, Tinned copper, XLPVC, Black, Sold by the FT (H01030170002)
- SCHNEIDER ELECTRIC Switch disconnector fuse, TeSys GS, 3P, 30A, fuse type UL, size J (GS2EU3N)
- CAROL 18 AWG 5 Conductor Portable Cord 600V 50 ft. BK (09805)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 1.0 Lbs, 12772' Length, 0.0055" Diameter, Natural (36SNSP)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, White, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRWHI250)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA250)
- ANCOR Standard Duplex Cable - Flat 10/2 - 2x5mm - Red/Black - 100' (121110)
- Judd Wire Electrical Wire & Cable