Shop All Electrical Wire & Cable
Judd Wire
18 AWG, UL 1429 Lead Wire, 19 Strand, 80C, 150V, Tinned copper, XLPVC, Black, Sold by the FT
Mfr # H01020030602
Zoro # G811130535
Sold in multiples of 1000 for $220.00
$220.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 18
- Color Blue
- Number of Conductors 1
- Stranding 19
- Max. Temp. 80 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Judd Wire
- MFR # H01020030602
- Zoro # G811130535
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 |
Details
Color | Blue |
Number of Conductors | 1 |
Stranding | 19 |
Max. Temp. | 80 C |
Conductor Material | Tinned Copper |
Voltage | 150V |
Shielding Type | Unshielded |
Standards | CSA AWM;UL 1429 |
Insulation Material | XLPVC |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152BB42)
- WIEGMANN Fiberglass Enclosure, 5.84 in H, 4 in W, 5.95 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ60404CHSCWW)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Orange, 14ft (N201-014-OR)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. RD, Wire Color: Red (87-6000)
- JUDD WIRE 20 AWG, UL 1430 Lead Wire, 7 Strand, 105C, 300V, Tinned copper, XLPVC, Black, Sold by the FT (H01030170002)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED25)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C0454A)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 40 AWG, 4 oz, 8304' Length, 0.0034" Diameter, 200°C, Natural (40S200P.25)
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT (63946822)
- CAROL 24 AWG 25 Conductor Stranded Multi-Conductor Cable GY (C0748A)
- SOUTHWIRE 10 THNN STRAND WIRE 500FT BROWN (22980757)
- Judd Wire Electrical Wire & Cable