Shop All Electrical Wire & Cable
Judd Wire
16 AWG, UL 1430 Lead Wire, 19 Strand, 105C, 300V, Tinned copper, XLPVC, White, Sold by the FT
Mfr # H01040050902
Zoro # G111129321
product price: $0.37
/ea
Sold in multiples of 500 for $185.00
$185.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16
- Color White
- Number of Conductors 1
- Max. Temp. 105 C
- Stranding 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Judd Wire
- MFR # H01040050902
- Zoro # G111129321
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 |
Details
Color | White |
Number of Conductors | 1 |
Max. Temp. | 105 C |
Stranding | 19 |
Conductor Material | Tinned Copper |
Insulation Material | XLPVC |
Voltage | 300V |
Shielding Type | Unshielded |
Standards | UL 1430 |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 12 A, Reversing: No (DPE12G7)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 1.80A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-1-8/10)
- CALCONDUIT Nipple, 2 in. x 8 in., Aluminum (119335)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 12.00x12.00x (A121224T1T)
- JUDD WIRE 20 AWG, UL 1430 Lead Wire, 7 Strand, 105C, 300V, Tinned copper, XLPVC, Black, Sold by the FT (H01030170002)
- ANCOR Yellow 8 AWG Tinned Copper Wire - 50' (111905)
- ANCOR Red 16 AWG Tinned Copper Wire - 250' (102825)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 36 AWG, 8 oz, 6190' Length, 0.0060" Diameter, Red (36HNSP.5)
- PACER GROUP Pacer Round 4 Conductor Cable, 100', 16/4 AWG, Black, Green, Red and White (WR16/4-100)
- SOUTHWIRE 14-41V 14/2 Landscape Wire 100 ft. (55213243)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0190" Diameter, PTFE, 600 Volts (26PTFESTRRED100)
- Judd Wire Electrical Wire & Cable