Shop All Double Sided Foam Tapes
Jtape Unlimited
GREY DOUBLE SIDED ACRYLIC TAPE 1/2in X 33'
Mfr # 2110.121
Zoro # G712306961
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jtape Unlimited
- MFR # 2110.121
- Zoro # G712306961
- Country of Origin United Kingdom
- Category Double Sided Foam Tapes
Description
Grey Double Sided Acrylic Tape is a reinforced acrylic 1.1mm closed-cell foam tape with a high-tack and utilises a high strength performance acrylic adhesive. The closed-cell foam construction makes the tape ideal for both internal and external fixings in all weather conditions. Grey Double Sided Acrylic Tape has excellent adhesion to a wide range of substrates including plastics & metals and is ideal for bonding emblems, nameplates, plastic panels and metals. Available in 4 sizes. FEATURES > Closed-cell foam construction > High strength performance acrylic adhesive > Strong adhesion > OEM Grade BENEFITS > Ideal for both internal and external applications > Suitable for fixings in all weather conditions > Bonds emblems, nameplates, plastic panels and metals
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Rough Surface Extra Strength Painter's Tape, 3" Core, 1.41" x 60.1 yds, Green (206036AP)
- 3M Film Tape, Red, 2 in. W, Acrylic, 72 yd. (850)
- 3M Masking Tape, Natural, 1-1/2In Dia. (2380)
- 3M Metalized Film Tape, Red, 1 In. x 5 Yd. (850)
- THERMWELL PRODUCTS 38x316 GRY Foam Tape (V443H)
- 3M 3M 4004 Double Coated Foam Tape 1" x 5yd, White, 1/4" thick (4004)
- INTERTAPE Double Sided Tape, Gray, 36 yd (SGAFT)
- 3M 3M 4496B Double Coated Foam Tape 1" x 36yd, Black (4496)
- 3M Foam Tape, White, 5 yd. L x 3/4 in. W (4026)
- LIPPERT Q130 1/8INX 3/4INX 35FT BUTYL TAPE CLAM SHELL (862405)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 3/4 in. W (.34064115.5)
- Jtape Unlimited Foam Tape