Shop All Gas Cylinder Storage
This Product is Discontinued
Jt Racking Systems
Gas Cylinder Rack, 30inWx12inDx30inH (Discontinued)
Mfr # 1D2W
Zoro # G9826634
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Capacity (2) Vertical
- Color Black
- Standards OSHA, OSHPD, UFC, NFPA, CGA
- Overall Depth 12"
- Overall Height 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jt Racking Systems
- MFR # 1D2W
- Zoro # G9826634
- Country of Origin United States
- Category Gas Cylinder Storage
Dimensions
Overall Depth | 12" |
Overall Height | 30" |
Overall Width | 30" |
Tank Dia. | Up to 11" |
Details
Cylinder Capacity | (2) Vertical |
Color | Black |
Standards | OSHA, OSHPD, UFC, NFPA, CGA |
Construction | Tube Steel, Hot Rolled |
Item | Gas Cylinder Rack |
Finish | Powder Coated |
Description
Gas Cylinder Rack, Overall Depth 12 in, Overall Height 30 in, Overall Width 30 in, Powder Coated, Black, Includes Hilti(R) KwikBolts-TZ Galvanized Anchors, OSHA, OSHPD, UFC, NFPA, CGA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.