Shop All Insect Killers
Jt Eaton
Synergetic Fly/Insect Light
Mfr # 1500LV
Zoro # G6591551
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22"W x 12-1/2"H x 6-3/4"D
- Targeted Insects Fruit Flies, Wasps, Mosquitoes, Moths, Pantry Pests, Flies
- Insect Group Flying
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jt Eaton
- MFR # 1500LV
- Zoro # G6591551
- UPC # 076706015006
- Country of Origin United Kingdom
- Category Insect Killers
Dimensions
Size | 22"W x 12-1/2"H x 6-3/4"D |
Details
Item | Hygiene Light |
Targeted Insects | Fruit Flies, Wasps, Mosquitoes, Moths, Pantry Pests, Flies |
Insect Group | Flying |
Description
Synergetic Fly/Insect Light
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT TRAY TABLE (2020129994)
- VICTOR Victor 7798697 10 lbs Snake-A-Way Animal Repellent Granules for Snakes (7798697)
- BRIGGS & STRATTON Muffler Guard (593953)
- JACKS IMPORTS Apple Loose Ring Snaffle Bit 4-1/2" (212519P-4-1/2)
- JT EATON 5 lb. Powder Crawling Insect Killer (365)
- JT EATON KILLS BED BUGS SPRAY 1G (204-O1G)
- JT EATON Eaton Insecticide Green Duster (530GN)
- JT EATON 16 oz. Powder Indoor Only Crawling Insect Killer (360)
- JT EATON Eaton Insecticide Red Duster (530RD)
- ORTHO Home Defense Liquid Concentrate Insect Killer 32 oz (0437806)
- RAID House & Garden Liquid Insect Killer 11 oz (74610)
- Jt Eaton Insect Killers