Shop All Rodent Control
Jt Eaton
Rat Depot TR Bait Station, PK6
Mfr # 904
Zoro # G6591536
Free Shipping & Returns
$77.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Form Liquid
- Category Type Bait Station
- Product Type Bait Station
- Targeted Animals Mice, Rats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jt Eaton
- MFR # 904
- Zoro # G6591536
- Country of Origin United States
- Category Rodent Control
Details
Item | Rat Bait Station |
Material | Plastic |
Form | Liquid |
Category Type | Bait Station |
Product Type | Bait Station |
Targeted Animals | Mice, Rats |
Indoor/Outdoor Use | Indoor/Outdoor |
Description
Rat Bait Station, Product Type Bait Station, Targeted Animals Mice, Rats, Form Liquid, Indoor/Outdoor Use Indoor/Outdoor, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 50 ft L x 0.5 mm H x 50 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-50X50)
- KING OF SPADES Nursery Spade Shovel, All Steel, 41 in L Handle (KS-S + FOOT PAD)
- SIGNMISSION CAR RENTAL BANNER SIGN auto rent daily weekly automobile low rate one way (B-Car Rental)
- BRIGGS & STRATTON Electric Starter Motor (846451)
- JT EATON Mouse Trap (409B-6)
- JT EATON 0.25 lb Mouse Trap, 2 PK (409)
- JT EATON Rodent Rock 2G (928GR)
- JT EATON 4 lbs Apple Flavor Bait Block (JT571746)
- JT EATON Top Fill Bait Box Rodent Station, 15-1/4 in L, Black, Plastic (902R)
- JT EATON Rat Trap with Window, 23 in L, 312 in W, 312 in H (450CL)
- MANTIS 10 x 17 Glue Board (Pack of 6) (Boacha 850) (135-000047)
- Jt Eaton Rodent Control