Shop All Animal Repellents & Traps
Jt Eaton
Live Animal Trap, 16 In. L, 5 In. W
Mfr # 497N
Zoro # G5358491
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.5 lb
- Used For Small Rodents
- Capacity 1 Animal
- Overall Width 5 in
- Application Method Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jt Eaton
- MFR # 497N
- Zoro # G5358491
- UPC # 076706497017
- Country of Origin China
- Category Animal Repellents & Traps
Dimensions
Overall Width | 5 in |
Overall Height | 5 in |
Overall Length | 16 in |
Overall Depth | 16 in |
Details
Item | Live Animal Trap |
Weight | 2.5 lb |
Used For | Small Rodents |
Capacity | 1 Animal |
Application Method | Indoor/Outdoor |
Material | Galvanized Steel |
Green Environmental Attribute | Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists) |
Trap Style | Assembled, Single Door |
For Use On | Small Rodents |
Color | Silver |
Product Type | Animal Trap |
Reusable | Yes |
Indoor/Outdoor Use | Indoor/Outdoor |
Targeted Animals | Chipmunks, Rodents, Voles |
Description
Live Animal Trap, Targeted Animals Chipmunks, Rodents, Voles, Trap Style One Door Trap, Material Galvanized Steel, Indoor/Outdoor Use Indoor/Outdoor, Capacity 1 Animal, Overall Height 5 in, Overall Width 5 in, Overall Depth 16 in, Color Silver, Bird Species Not Applicable, Features Not Applicable, Includes Not Applicable, Product Type Animal Trap, Reusable Yes, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO PROPANETANKCOVER, BLACK (FITS 20#SINGLESTEELTANK) (40565)
- KENYON EZ Out T handle, 1/2" and 3/4", Steel (41250)
- CLASSIC ACCESSORIES Lounge Back Cushion, Antique Beige, 25" x 22" x 4" (62-028-BEIGE-EC)
- JACKS IMPORTS Bling Dressage Whip 39" (3576)
- JT EATON Rodenticide, Blocks, Bromethalin, 4.5 lb. (750)
- JT EATON JAWZ Pro Series Small Snap Animal Trap for Mice (7567340)
- JT EATON Trap Mouse Easy To Set Jawz (409)
- JT EATON Traps Mouse Covered (407)
- JT EATON Live Animal Trap, 24in L x 7in W x 8in H (465N)
- JT EATON Rodenticide, Blocks, Bromadiolone, 17.3 lb. (716-B)
- GADJIT Gadjit WP26135 Soda Bottle Wasp Trap Black - Non Toxic (WP26135)
- Jt Eaton Animal Repellents & Traps