Shop All Rodent Control
Jt Eaton
Little Pete Multiple Catch Mouse Trap
Mfr # 423CL-WH
Zoro # G6591621
product price: $8.49
/ea
Sold in multiples of 12 for $101.88
$101.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Used For Trapping Mice
- Overall Width 3 1/2 in
- Color White
- Material Steel
- Overall Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jt Eaton
- MFR # 423CL-WH
- Zoro # G6591621
- Country of Origin China
- Category Rodent Control
Dimensions
Overall Width | 3 1/2 in |
Overall Height | 2 in |
Details
Item | Multiple Catch Mouse Trap |
Used For | Trapping Mice |
Color | White |
Material | Steel |
Category Type | Animal Trap |
Product Type | Mouse Snap Trap |
Description
Multiple Catch Mouse Trap, Product Type Mouse Snap Trap, Material Steel, Overall Height 2 in, Overall Width 3 1/2 in, Color White, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIC REPLACEMENT PARTS 16221-ZH8-801 Carb Mounting Gasket Fits Honda Models: GX160 & GX200 (15145-ROT)
- SUNCAST Plastic Storage Cabinet, 20"x72", Gray (BMC5800)
- YARDGARD PVC Hardware Clth, 1/2", 19 ga., 36"x25 ft. (308259B)
- KAMP-RITE TENT COT Double Tent Cot w/Rainfly (DCTC343)
- JT EATON Stick-Em Glue Mouse Trap, 2PK (233N)
- JT EATON Rodent Rock 2G (928GR)
- JT EATON Jawz Conceald Rat Trap (408P)
- JT EATON Gold Key™ Mouse Depot™ Plastic Bait Station, PK12 (907)
- JT EATON Aluminum Cable Stake, 15" Aluminum Cable, PK12 (918)
- JT EATON Jawz Rat/Chipmunk Trap, PK6 (410B-6)
- MOTOMCO Prowler Rat and Mouse Killer Refillable Rock Bait Station (22844)
- Jt Eaton Rodent Control