Shop All Bed Bug Killers
Jt Eaton
Kills Bedbugs, Ticks/Mosquitoes, 1 gal.
Mfr # 209-W1G
Zoro # G7108328
product price: $23.95
/ea
Sold in multiples of 4 for $95.80
$95.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 29 CFR 1910.1200, EPA Registered, SARA 311/312, TSCA 8b Listed
- Form Liquid
- Active Ingredients Permethrin
- Targeted Insects Bed Bugs, Mosquitos
- Dilution Ratio Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jt Eaton
- MFR # 209-W1G
- Zoro # G7108328
- UPC # 076706209016
- Country of Origin United States
- Category Bed Bug Killers
Dimensions
Container Size | 1 gal |
Details
Item | Bed Bugs/Ticks/Mosquitoes Killer |
Standards | 29 CFR 1910.1200, EPA Registered, SARA 311/312, TSCA 8b Listed |
Form | Liquid |
Active Ingredients | Permethrin |
Targeted Insects | Bed Bugs, Mosquitos |
Dilution Ratio | Ready to Use |
Indoor/Outdoor Use | Indoor |
Description
Bed Bugs/Ticks/Mosquitoes Killer, Targeted Insects Bed Bugs, Mosquitos, Active Ingredients Permethrin, Indoor/Outdoor Use Indoor, Container Size 1 gal, Form Liquid, Insect Group Flying and Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills, Standards 29 CFR 1910.1200, EPA Registered, SARA 311/312, TSCA 8b Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Garden Hose Washer, Vinyl, Lead Free, 3/4" (G20057)
- IGLOO Chest Cooler, 120 qt, 17-7/10"H, 17-19/50"W (50199)
- TECUMSEH Primer Repair Kit (640351)
- ZORO SELECT Barbed Wire 4 Barbed Pt., 15-1/2 ga. (4LVP4)
- JT EATON Bed Bug Spray, Deltamethrin, 1gal. (207-W1G)
- JT EATON Bed Bug Killer, Bed Bugs, Powder, 7 oz. (203)
- JT EATON Kills Bedbugs, Ticks/Mosquitoes, 1 qt. (209-W/CAP)
- JT EATON Bed Bug Spray, Pyrethrin, 1 gal. (204-O1G)
- JT EATON Stick-Em Bugo Bed Bug Detector, PK100 (212H)
- JT EATON Water Based Bedbug Killer Spray, RTU, 1qt. (207-W/CAP)
- HARRIS Bed Bug Killer 128Oz (BLKBB-128)
- Jt Eaton Bed Bug Killers