Shop All Rodent Control
Jt Eaton
Jawz Plastic Mouse Trap, PK6
Mfr # 409B-6
Zoro # G6591615
Sold in multiples of 2 for $19.10
$19.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Trapping Mice
- Material Plastic
- Features Holds Liquid or Solid Bait
- Category Type Animal Trap
- Product Type Mouse Snap Trap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jt Eaton
- MFR # 409B-6
- Zoro # G6591615
- UPC # 076706409010
- Country of Origin Viet Nam
- Category Rodent Control
Dimensions
Details
Item | Mouse Trap |
Used For | Trapping Mice |
Material | Plastic |
Features | Holds Liquid or Solid Bait |
Category Type | Animal Trap |
Product Type | Mouse Snap Trap |
Reusable | Yes |
Description
Mouse Trap, Product Type Mouse Snap Trap, Material Plastic, Features Holds Liquid or Solid Bait, Reusable Yes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 40 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-40X40)
- TARPS NOW 6" Premium Bungee Balls (TABB6BW-100)
- BUGX Insect Repellent, Pad, 0.28 oz., DEET (18-145)
- MAKITA Cordless Backpack Sprayer (XSU03Z)
- JT EATON Stick-Em Glue Mouse Trap, 2PK (233N)
- JT EATON Glue Trap, 314 in W, 414 in H (233N)
- JT EATON Stick-Em Pro Series Mini Glue Trap For Mice , 2PK (233P)
- JT EATON Jawz Conceald Rat Trap (408P)
- JT EATON Little Pete Multiple Catch Mouse Trap (423-BK)
- JT EATON 0.25 lb Mouse Trap, 2 PK (409)
- VICTOR Fast-Kill Animal Trap For Mice (M922)
- Jt Eaton Rodent Control