Shop All Bed Bug Killers
Jt Eaton
Bed Bug Spray, Pyrethrin, 1 gal.
Mfr # 204-O1G
Zoro # G0682184
product price: $50.69
/ea
Sold in multiples of 4 for $202.76
$202.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Form Liquid
- Size 128 oz
- Targeted Insects Bed Bugs, Fleas, Ticks
- Standards 29 CFR 1910.1200, EPA Registered, SARA 311/312, TSCA 8b Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jt Eaton
- MFR # 204-O1G
- Zoro # G0682184
- UPC # 076706204011
- Country of Origin United States
- Category Bed Bug Killers
Dimensions
Size | 128 oz |
Container Size | 128 oz |
Details
Item | Bed Bug Killer |
Indoor/Outdoor Usage | Indoor/Outdoor |
Form | Liquid |
Targeted Insects | Bed Bugs, Fleas, Ticks |
Standards | 29 CFR 1910.1200, EPA Registered, SARA 311/312, TSCA 8b Listed |
Dilution Ratio | Ready to Use |
DEET Concentration | DEET-Free |
Active Ingredients | Petroleum Distillates, Hydrotreated Light, Pyrethrin, Pyrethroid |
Insect Control Type | Kills |
Insect Group | Crawling |
Net Weight | 128 oz. |
Indoor/Outdoor Use | Indoor/Outdoor |
Container Type | Jug |
Description
Bed Bug Killer, Targeted Insects Bed Bugs, Fleas, Ticks, Active Ingredients Petroleum Distillates, Hydrotreated Light, Pyrethrin, Pyrethroid, Indoor/Outdoor Use Indoor/Outdoor, DEET Concentration DEET-Free, Container Size 128 oz, Container Type Jug, Form Liquid, Insect Group Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills, Net Weight 128 oz., Standards 29 CFR 1910.1200, EPA Registered, SARA 311/312, TSCA 8b Listed
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BILT PRODUCTS 15"L Auger-Style Earth Anchor (3A-A3-6 INCH HELICAL)
- FIMCO Nylon Sprayer Hose Cap, 3/4 In. (5046132)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-16X20)
- NATRIA Grass&Weed Crtl Rtu 1.3G (706510A)
- JT EATON Bed Bug Killer, Bed Bugs, Powder, 7 oz. (203)
- JT EATON Bed Bug Spray, Deltamethrin, 1gal. (207-W1G)
- JT EATON Kills Bedbugs, Ticks/Mosquitoes, 1 qt. (209-W/CAP)
- JT EATON Stick-Em Bugo Bed Bug Detector, PK100 (212H)
- JT EATON Kills Bedbugs, Ticks/Mosquitoes, 1 gal. (209-W1G)
- JT EATON Water Based Bedbug Killer Spray, RTU, 1qt. (207-W/CAP)
- HOT SHOT Bed Bug Killer, 8 oz., Powder (HG-96446)
- Jt Eaton Bed Bug Killers