Shop All Insect Killers
Jt Eaton
5 lb. Powder Crawling Insect Killer
Mfr # 365
Zoro # G3233702
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor Only
- Form Powder
- Size 5 lb
- Targeted Insects Ants, Fleas, Palmetto Bugs, Cockroaches, Silverfish
- Insect Group Crawling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jt Eaton
- MFR # 365
- Zoro # G3233702
- UPC # 076706365002
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 5 lb |
Container Size | 5 lb |
Details
Item | Insect Killer |
Indoor/Outdoor Usage | Indoor Only |
Form | Powder |
Targeted Insects | Ants, Fleas, Palmetto Bugs, Cockroaches, Silverfish |
Insect Group | Crawling |
Insect Control Type | Kills |
Dilution Ratio | Ready to Use |
Active Ingredients | Boric Acid |
DEET Concentration | DEET-Free |
Standards | 29 CFR 1910.1200, EPA Registered, SARA 311/312, TSCA 8b Listed |
Type | Insect Killer |
Net Weight | 80 oz. |
Indoor/Outdoor Use | Indoor |
Container Type | Pail |
Description
Crawling Insect Killer, Targeted Insects Ants, Fleas, Palmetto Bugs, Cockroaches, Silverfish, Active Ingredients Boric Acid, Indoor/Outdoor Use Indoor, DEET Concentration DEET-Free, Container Size 5 lb, Container Type Pail, Form Powder, Insect Group Crawling, Dilution Ratio Ready to Use, Insect Control Type Kills, Net Weight 80 oz., Standards 29 CFR 1910.1200, EPA Registered, SARA 311/312, TSCA 8b Listed
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD CORPORATION Thetford 96604 6-8 oz Aqua Bio RV Holding Tank Treatment (T6H-96604)
- HME PRODUCTS PLATFORM BRACKETS 4 PACK, 4PK (PB-4PK)
- JACKS IMPORTS Midnight Blue Steel Silver Roping Spurs (11108)
- GARDENWARE Zenport 3-Prong Cultivator--head only (GA2691573)
- JT EATON 16 oz. Powder Indoor Only Crawling Insect Killer (360)
- JT EATON KILLS BED BUGS SPRAY 1G (204-O1G)
- JT EATON Synergetic Fly/Insect Light (1500LV)
- JT EATON Eaton Insecticide Red Duster (530RD)
- JT EATON Eaton Insecticide Green Duster (530GN)
- BLACK FLAG 40W Black Light Bug Zapper Replacement Bulb (BB-40BLK)
- HOT SHOT 15 oz. Aerosol Indoor/Outdoor Flying Insect Killer (HG-96310)
- Jt Eaton Insect Killers