JS Products 92783 Protocol Non Marring Sawhorse Foot
Mfr # 92783
Zoro # G804002375
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Js Products
- MFR # 92783
- Zoro # G804002375
- UPC # 99198927831
- Country of Origin China
- Category Sawhorses & Work Stands
Details
Item | JS Products 92783 Protocol Non Marring Sawhorse Foot |
Description
Protocol Non Marring Sawhorse Foot
Create a balanced, sturdy, take anywhere workstation with the addition of the PROTOCOL Equipment 92783 Non-Marring Sawhorse Foot. This foot is designed to fit onto the PROTOCOL Equipment 67103 and 67104 models of sawhorses. Constructed of durable polypropylene with an indent-pattern tread this tough little foot provides multi-directional traction across multiple surfaces which gives you a steady base for your sawhorse allowing you to work more safely while also being safer on the flooring itself. The included self-tapping sheet metal screw holds the foot securely onto the sawhorse, and its small size allows it to remain on the leg even when the sawhorse is folded up and stored away.
Features- Protocol Non Marring Sawhorse Foot
- Dimension: 1.75 x 2 x 2.5 in.
- Cube: 8.75
- Weight: 0.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 7 PIECE HARD CAP PRY BAR w/ RACK SET (HPB 7/DB)
- WESTWARD Combination Wrench, Metric, 10mm Size (36A225)
- K-TOOL INTERNATIONAL Pry Bar Set, Lady Slipper Style, 4 pcs. (KTI-71600)
- PROTO 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5230B)
- STANLEY Sawhorse Twin Pack 800Lb (STST60952)
- STANLEY SAWHORSE SET 29""X31"" 2PK (STST60997)
- CRAFTSMAN Metal Sawhorse (CMST11154)
- FULTON Bracket Sawhorse Pr (300SHB)
- 2 X 4 BASICS 2x4basics 90194 Bracket Sawhorse, 2000 lb Load Capacity, Structural Resin (90194)
- CENTURY DRILL & TOOL Saw Horse Brackets 2Pc (72990)
- STANLEY Adjustable Folding Sawhorse, Adj Height, Plastic, 2 1/8 in Overall Wd, 32 in to 39 in, 2500 lb Cap (011031S)
- Js Products Sawhorses & Work Stands