Js Products

JS Products 67103 Sh-047 Protocol 47 in. Saw Horse


product price: $85.09
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Sh-047 Protocol 47 in. Saw Horse

PROTOCOL 47" Sawhorse features folding legs with built-in 2x4 work table supports, material support pegs that allow sturdy support for cutting and also ability to add 2x4 to a pair of sawhorses to construct a 2200lb capacity work table.

Features
  • Sh-047 Protocol 47 in. Saw Horse
Specifications
  • Dimension: 4.5 x 2.5 x 40.5 in.
  • Cube: 455.63
  • Weight: 14.08 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.