Shop All Automotive Specialized Tools
Js Products
J S Products- steelman JSP95978 19 Piece Master Terminal Tool Kit
Mfr # JSP95978
Zoro # G403993432
product price: $144.99
/ea
Free Shipping & Returns
$144.99
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
- Brand Js Products
- MFR # JSP95978
- Zoro # G403993432
- UPC # 99198959788
- Country of Origin China
- Category Automotive Specialized Tools
Description
This kit has the latest tools for new Volkswagen and Audi vehicles, plus special tools for coolant sensors, wiring harnesses and terminal blocks on Chrysler, Hyundai, KIA, Mitsubishi and most other modern vehicles. Eliminates damage to wires or terminal blocks. Application chart included inside storage case.
Kit Includes: PCM/Transmission Hardness Tool, Terminal Block Tool, Under hood Sensors Tool, Sheathing Ripper Tool, ABS ECU.55 pin Tool, ABS ECU.35 pin Tool, VW Terminal Tool, Tube, Spring Loaded.
3.3mm x 58mm Square Blade.
1.4mm x 58mm Flat Blade.
1.5mm x 58mm Flat Blade.
2.0mm x 58mm Fork Blade.
8mm x 58mm Flat Blade Screwdriver.
3/16" x 2.30“ Tube, 3.3mm x 58mm Tube, 4.3mm x 58mm Tube, 3.75mm x 58mm Tube.
3.0mm x 13mm Flat Twin Blade, 3.0mm Flat Twin Blade.
1.6mm Materials: Handles: Aluminum Tube Blade: Stainless Steel Flat Blade: Carbon Steel HRC 40-46 Screwdriver Blade: Carbon Steel HRC 40-46.
Tools for the new Volkswagen and Audi vehicles.
Tools for coolant sensors, wiring harnesses and terminal blocks on Chrysler, Hyundai, KIA, Mitsubishi and most other modern vehicles.
Helps to eliminate damage to wires or terminal blocks.
Made with machined knurled aluminum handles.
Application chart for reference included inside the storage case.
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
- DEXTER RUSSELL Flexible Skiving Knife, 4" L, Carbon Steel (75150)
- BALDWIN FILTERS Air Filter, Panel, 5-11/16" L (PA31014)
- CURT Alumnum Bskt-Style Crgo Carrier, 60"x20" (18151)
- GATES Accessory Drive Belt Idler Pulley, 36100 (36100)
- JS PRODUCTS TERMINAL TOOL SHEATHING RIPPER (ST95978-04)
- TOOL TIME 2" and 3-1/2" Steel Molding Remover Set (TO144488)
- LISLE TRUCK PEDAL DEPRESSOR (LI21520)
- OTC Ball Joint Adapter For 7249 (313968)
- OTC Alum Ram, w/Half Coupler, 100 tons (4116)
- KEEN Ball Joint Separator (KE2591039)
- LISLE Thread Insert, Lisle 65000, 3/16", 5Pc (65030)
- Js Products Service & Shop Tools