Shop All Pet & Animal Food & Treats
Jrk Seed & Turf Supply
JRK Seed & Turf Supply B202220 20 lbs. Wild Bird Food Mix
Mfr # 144805
Zoro # G803718512
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jrk Seed & Turf Supply
- MFR # 144805
- Zoro # G803718512
- UPC # 605170012206
- Country of Origin United States
- Category Pet & Animal Food & Treats
Description
Features
- 20 lbs. Wild bird food mix
- Meadow ridge farms wild bird mix is a great economical way to feed a wide variety of birds.
- This mix has a high percentage of millet, which often encourages people to return for more complex seed mixes, such as the premium wild bird or deluxe cardinal mixes.
- Dimension - 16 l x 8 w x 23 h in.
- Item weight - 20 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Plate-Auger Hsg Rh (790-00444-4044)
- NATURAL Catch Plus Fruit Fly Trap (NC-12)
- KOHLER Bracket Air Cleaner (24 126 226-S)
- IPOWER 10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK (GLGROWBAG25X5TANX2)
- JRK SEED & TURF SUPPLY True value 10 lbs Sunflower Bird Seed (JR569739)
- JRK SEED & TURF SUPPLY JRK Seed & Turf Supply 250150 8 lbs Sunflower Bird Food; Medium (250150)
- REDBARN COLLAGEN STICK LRG 3PK (262012)
- WILD DELIGHT Birdfood Songbird 8# (377080)
- C&S PRODUCTS C And S Products 427923 Orange Treat Wild Bird Suet (427923)
- IAMS 3.5# Wht&Hrbll Cat Food (109059)
- DINGO DINGO MED BONE 4PK (P-95007)
- Jrk Seed & Turf Supply Pet & Animal Food & Treats