Shop All Fastener Caps & Plugs
Jr Products
Screw Cap, Black, Plastic
Mfr # 11501
Zoro # G4140942
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jr Products
- MFR # 11501
- Zoro # G4140942
- UPC # 756815115018
- Country of Origin United States
- Category Fastener Caps & Plugs
Details
Item | Screw Cap |
Material | Plastic |
Color | Black |
System of Measurement | Inch |
Description
8FT HEHR STYLE SCREW COVER, BLACK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x1-1/2, PK5 (U07840.075.0150)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (67683)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 150 lbs Tension Strength, 25 PK (U63265.037.0400)
- TE-CO Tap Thru T-Slot Nut, 7/16"X1/2" (41407T)
- JR PRODUCTS KAPPET SCREWS W/COVERS, BEIGE (20425)
- JR PRODUCTS JR Products 20405 Screw Covers, Pack of 14 - Chrome (20405)
- STARBORN Plug, #8 Fits Bolt Dia, Wood 100 PK (PG08133010)
- ZORO SELECT Button Spoke Screw Plug, 3/4 in Dia, Black, Plastic 100 PK (1379PK)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Black, PVC 53 PK (FCSP1SH916BL)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCSW916MP 250 FC.SW.1SH916.MP)
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, Black, Nylon 40 PK (76424)
- Jr Products