Shop All Fully-Threaded Rods & Studs
Jr Products
JR Products J45-0730525 13 x 23.25 in. LP Threaded Rod - 30 lbs
Mfr # J45-0730525
Zoro # G704069355
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jr Products
- MFR # J45-0730525
- Zoro # G704069355
- UPC # 756815624626
- Country of Origin China
- Category Fully-Threaded Rods & Studs
Details
Item | Threaded Rod |
Description
Our aim is creating trendy and very unique?sport accessories. We do modifications, testing, trying to find a factory and a design?that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.
Features- 1/2" Threaded Rod used for LP tank securit
- Size: 13" x 23-1/2"
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0250)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x4, PK10 (U01080.037.0400)
- ZORO SELECT Split Lock Washer, For Screw Size M3 Steel, Black Oxide Finish, 100 PK (M37000.030.0001)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07000.080.0012)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 12 ft, Stainless Steel, 316, Plain Finish (44489)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.125.2400)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 50 PK (U22080.062.0700)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32431)
- ZORO SELECT Fully Threaded Rod, M30-3.5mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.300.1000)
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Steel, Grade A, Plain Finish (U20200.019.3600)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 ft, Steel, Grade 2, Plain Finish (1088)
- Jr Products Fully-Threaded Rods & Studs