Shop All Furniture Accessories
Jr Products
JR PRODUCTS 13945 12V Furniture Switch Pigtail
Mfr # J45-13945
Zoro # G804019212
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jr Products
- MFR # J45-13945
- Zoro # G804019212
- UPC # 756815139458
- Country of Origin China
- Category Furniture Accessories
Description
Specifications
- Dpdt, mom-on/off/mom-on.
- 40 amp 12 vdc amp peak, 20 amp 12 vdc continuous.
- Used for electric reclining chairs and sofas not for use in high amperage motors such as slide-out rooms or jacks.
- Color - Black
- Cutout - 1.425 x 0.709 in.
- Switch - 1.629 x 1.125 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H1-A2-RC)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, No Arms, Black (BR-FHBCH-CR-T1-A0-CF-RG-F42)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Cloud Gray Fabric Frosted Window (1852337-3)
- KETCHAM 30" x 30" Surface Mounted Polished Edge Tri-View Medicine Cabinet (SM-3030PE)
- YG-1 TOOL CO Carbide Drill w/o Coolant, 27/64 dia. (DH423027F)
- MASTER MFG Slip On Chair Leg Floor Protectors, PK48 (88455CS)
- MAYLINE Right Hand Bridge, Medina, Gray Steel (MNBDGRLGS)
- OSBORNE WOOD PRODUCTS 5/16-18x2 SOLD AS A SET OF FOUR~5/16-18x2" Full Thread Bolt and Th PK (909HW)
- PROSOURCE Leg Tip Plastic 1-1/4In White (FE-50616-PS)
- BEDDING BEYOND Kathy Ireland Evening Flannel Sofa Slipcover, Fawn (BE2613931)
- UNIVERSAL ONE Hanger, Cubicle, 2/St, Black, PK2 (UNV08173)
- Jr Products Furniture Accessories