Shop All RCA & Video Cables
Jr Products
50FT RG6 EXTERIOR HD/SATELLITE CABLE
Mfr # 47985
Zoro # G3863508
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Textured
- Sheet Size 8 1/2" Width x 11" Length
- Product Material Embossed Paper
- Product Type Pocket Folder
- Recycled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jr Products
- MFR # 47985
- Zoro # G3863508
- UPC # 756815479851
- Country of Origin United States
- Category RCA & Video Cables
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Details
Features | Textured |
Product Material | Embossed Paper |
Product Type | Pocket Folder |
Recycled | No |
Business Card Holder | Yes |
Total Number of Pockets | 2 |
Sheet Standard | Letter |
Assembly Required | No |
Sheet Capacity | 40 |
Description
50FT RG6 EXTERIOR HD/SATELLITE CABLE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCEND INFORMATION Transcend 4Gb Cf Card (133X) (TS4GCF133)
- PYLE 8" Active Passive Pa Sys Package (PPHP849KT.5)
- MIGHTY MAX BATTERY YTX4L-BS GEL Battery Replacement for Suzuki 450SMR Riding Mower (YTX4L-BSGEL307)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for BatteryGuy BG-12180NB - 2 Pack (ML18-12MP29697541)
- JR PRODUCTS INTERIOR/EXTERIOR CABLE TV INSTALLATION KIT - WHITE (47815)
- STARTECH.COM USB Video Capture Adapter (SVID2USB232)
- C2G 25Ft Value Seriesandtrade; Mono Rca Audio Cable (25483)
- SWE-TECH 3C BNC x 5 Male to BNC x 5 Male Cable, Double-Shielded, 6 foot (FWT10B1-07106)
- HOSA TECHNOLOGY Hosa Technology RCA to Dual RCA Y Cable (CYA110)
- STEREN DVI-D Single Link Video Display cRUus Ca (506-906)
- STARTECH.COM 13FT DISPLAYPORT 1.4 8K 60HZ (DP14VMM4M)
- Jr Products RCA & Video Cables