Shop All Pencils
Jr Moon Products
Motivate Me Pencils Assortment, PK144
Mfr # JRM53229G
Zoro # G3855333
product price: $49.35
/pk 144, $0.34/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood, Graphite, Metal
- Recommended Grade Grade K+
- Includes 144 Pencils
- Recommended Age 5+ Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jr Moon Products
- MFR # JRM53229G
- Zoro # G3855333
- UPC # 749008532297
- Country of Origin United States
- Category Pencils
Details
Material | Wood, Graphite, Metal |
Recommended Grade | Grade K+ |
Includes | 144 Pencils |
Recommended Age | 5+ Years |
Color | Multi |
Description
Our pencils are quality writing instruments, non-toxic and conform to ASTM Standard D4236. They are PMA safe and in compliance with CPSIA. Pencils have a #2 writing core. Latex free erasers. PMA certified and non-toxic. Box of 144.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Blue Lumber Crayon, 2 PK (DWHT72719)
- LEARNING RESOURCES Centimeter Cubes, PK500 (2076)
- ROYAL TONER Toner For TN750, 8K Pages (TN750)
- SOLAR GROUP Solar Group Inc Green Elite Premium Steel Mailbox E11G (E11G)
- PAPER MATE Mechanical Pencil, 0.7mm, PK12 (1738798)
- LA-CO Ritter Wood Case Welders Pencil, Red - Dozen (434-96100)
- PRISMACOLOR Color Pencil, Verithin, 24/ST, Assorted PK (SAN2427)
- ITS ACADEMIC Flexi Storage Boxes, Assorted Colors, PK4 (23124-4PK)
- C-LINE PRODUCTS Slider Pencil Case, Assorted Tropic Tones Colors Set of 24 Pencil Cases, 24PK (05600-DS)
- PENTEL Mechanical Pencil, 0.9mm, Yellow, PK2 (PENP209BP2K6)
- TICONDEROGA Wood-Cased Pencils, Black, 36PK (X13953)
- Jr Moon Products Pencils