Shop All Pens
J.R. Moon Pencil Co
Swirl Ink Pens, Red/Blue Combo, 12 Per Pack, PK2
Mfr # P80
Zoro # G5631343
product price: $25.39
/pk 2, $12.70/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade 3+
- Recommended Age 8+ Years
- Material Plastic, Metal, Ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.R. Moon Pencil Co
- MFR # P80
- Zoro # G5631343
- UPC # 194629049936
- Country of Origin United States
- Category Pens
Details
Color | Multi |
Recommended Grade | 3+ |
Recommended Age | 8+ Years |
Material | Plastic, Metal, Ink |
Description
This pen is a teacher favorite that eliminates the need for multiple pens. Dual colored ink pen for writing and correcting. Blue ink at one end, with red on the other. No more searching for lost pens or misplaced pens with this all in one. Pack of 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX TAPE FLEX TAPE WHITE 4""X5' (TFSWHTR0405)
- INTERDESIGN CLEAR LINUS ORG 3X3X2"" (52230)
- BI-SILQUE MasterVisi, INTERCHANGEABLE MAGNETIC BOARD ACCESSORIES, MONTHS OF YEAR, BLACK/WHITE, 2in X 1in (FM1108)
- PLAYMONSTER Five Crowns Game (4001)
- J.R. MOON PENCIL CO Swirl Ink Pens, Red/Black Combo, PK24 (JRMP89)
- MARVY UCHIDA LePen, Dark, 10 colors (4300-10B)
- PENTEL Pen, Gel, Rtx, Needle, 0.7Mm, Be (BLN77C)
- SHARPIE Gel Pen, 1.0mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (SAN2096149)
- PENTEL Pentel, ENERGEL RTX RETRACTABLE GEL PEN, MEDIUM 0.7 MM, BLACK INK, BLACK/GRAY BARREL (BLN77A)
- ZEBRA PEN Zebra Z-Grip Retractable Ballpoint Pen, Black Ink, Medium, 24/Pack (12221)
- SANFORD Sanford PAP1951260 1 mm Inkjoy 300 Rt Retractable Ballpoint Pen Dozen; Black (1951260)
- J.R. Moon Pencil Co Pens